Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB15A
Mfr # SB15A
Zoro # G208363768
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 15 mm
- Outside Dia. 26 mm
- Width 11 mm
- Ball Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB15A
- Zoro # G208363768
- UPC # 4549557052927
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 26 mm |
Width | 11 mm |
Ball Dia. | 22 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Dynamic Load Capacity (N) | 23,700 |
Static Load Capacity (N) | 142,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- MARATHON MOTORS Fan and Blower Motors, 1/4 hp, 9 1/8" L (048S17D11041)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 3 (CB192324)
- FOSTER Plug, 1/4" 1/4"MPT, Brass (FP252)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB14 (PB14)
- SEALMASTER Plain Spherical Bearing, SBG 12SS (SBG 12SS)
- Iko Spherical Plain Bearings