Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB12A
Mfr # SB12A
Zoro # G108363769
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Width 9 mm
- Ball Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB12A
- Zoro # G108363769
- UPC # 4549557052903
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Width | 9 mm |
Ball Dia. | 18 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Dynamic Load Capacity (N) | 15,900 |
Static Load Capacity (N) | 95,300 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Spin/Spin Tool, 400 rpm (M39804)
- ZORO SELECT Hose Clamp, 1/2 to 7/8 In, SAE 6, SS, PK10 (5306)
- PLEWS-EDELMANN Standard Duty Pistol Grease Gun (30-300)
- ENERPAC A23, 2.5 ton RC Cylinder Attachment, Threaded Adaptor (A23)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- Iko Plain Bearings