Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB122211
Mfr # SB122211
Zoro # G608363696
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Width 9 mm
- Ball Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB122211
- Zoro # G608363696
- UPC # 4549557052910
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Width | 9 mm |
Ball Dia. | 18 mm |
Details
Item | Spherical Bushing |
Series | SB |
Dynamic Load Capacity (N) | 15,900 |
Static Load Capacity (N) | 95,300 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZU03830-75-31)
- KOYO Needle Roller Brg, 1416, 7/8in Bore, Open (B-1416)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min (13X524)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- RBC Spherical Plain Bearings (B16-L)
- Iko Plain Bearings