Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB120A
Mfr # SB120A
Zoro # G008363937
product price: $1,953.99
/ea
Free Shipping & Returns
$1,953.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 120 mm
- Outside Dia. 190 mm
- Width 90 mm
- Ball Dia. 175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB120A
- Zoro # G008363937
- UPC # 4549557053344
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 190 mm |
Width | 90 mm |
Ball Dia. | 175 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Static Load Capacity (N) | 9,270,000 |
Dynamic Load Capacity (N) | 1,540,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 140H Hvy Ol Cp Type ASME/ANSI Std RllrChn Sngl 1-3/4" Pit, 140Hhmol, PK2 (140HHMOL)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Alum (SP-10-A)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (QS 1 L PD 72)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- Iko Plain Bearings