Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB120190105
Mfr # SB120190105
Zoro # G008363708
product price: $2,471.99
/ea
Free Shipping & Returns
$2,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 120 mm
- Outside Dia. 190 mm
- Width 90 mm
- Ball Dia. 175 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB120190105
- Zoro # G008363708
- UPC # 4549557053351
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 190 mm |
Width | 90 mm |
Ball Dia. | 175 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 9,270,000 |
Dynamic Load Capacity (N) | 1,540,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (730H100)
- NSK NSK-6206DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DDU (6206DDU)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- BESTORQ 14M Timing Belts (3850-14M-85)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- Iko Plain Bearings