Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB11518098
Mfr # SB11518098
Zoro # G108363660
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 115 mm
- Outside Dia. 180 mm
- Width 85 mm
- Ball Dia. 165 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB11518098
- Zoro # G108363660
- UPC # 4549557053337
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 115 mm |
Outside Dia. | 180 mm |
Width | 85 mm |
Ball Dia. | 165 mm |
Details
Item | Spherical Bushing |
Series | SB |
Dynamic Load Capacity (N) | 1,380,000 |
Static Load Capacity (N) | 8,250,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-63Y)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720170)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- SKF Spherical Plain Bearings (GEZ108ES)
- Iko Plain Bearings