Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB110A
Mfr # SB110A
Zoro # G108363929
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 110 mm
- Outside Dia. 170 mm
- Width 80 mm
- Ball Dia. 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB110A
- Zoro # G108363929
- UPC # 4549557053306
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 170 mm |
Width | 80 mm |
Ball Dia. | 160 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Dynamic Load Capacity (N) | 1,260,000 |
Static Load Capacity (N) | 7,530,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED V-Belt, 1/4 X 22 (2L220)
- PIX V-Belt, Variable Speed 1-7/16 X 52.1 (2322V521)
- FAG BEARINGS FAG-6200 2RS, Deep Groove BBear, Single Row 90Mm, 6200 2RS (6200 2RS)
- ZORO SELECT Motor, PSC, 1/2 HP, 1725,115/230V, 48Z, OAO (4YU28)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- SKF SKF-GE120ES, Spherical Plain Brgs, GE120ES (GE120ES)
- Iko Spherical Plain Bearings