Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB11017093
Mfr # SB11017093
Zoro # G008363661
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 110 mm
- Outside Dia. 170 mm
- Width 80 mm
- Ball Dia. 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB11017093
- Zoro # G008363661
- UPC # 4549557053313
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 170 mm |
Width | 80 mm |
Ball Dia. | 160 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 7,530,000 |
Dynamic Load Capacity (N) | 1,260,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- ALEMITE Grease Ftting Zerk, 45 Deg, 1/4"-28 SAE-LT (A1637)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 98.1 in L Outside (B95R)
- GATES PowerGrip Timing Belts, 260XL037 (260XL037)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- Iko Plain Bearings