Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB100A
Mfr # SB100A
Zoro # G508363925
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series SB…A
- Bore Dia. 100 mm
- Outside Dia. 160 mm
- Width 75 mm
- Ball Dia. 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB100A
- Zoro # G508363925
- UPC # 4549557053283
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 160 mm |
Width | 75 mm |
Ball Dia. | 150 mm |
Details
Item | Spherical Bushing |
Series | SB…A |
Dynamic Load Capacity (N) | 1,100,000 |
Static Load Capacity (N) | 6,620,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Not Seperaple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON General Purpose Motor, 15 HP, 3 phase, 1800 RPM, 230/460 V, 254TC Frame, TEFC (GT1222A)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- Iko Plain Bearings