Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric, #SB10016088
Mfr # SB10016088
Zoro # G208363652
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SB
- Bore Dia. 100 mm
- Outside Dia. 160 mm
- Width 75 mm
- Ball Dia. 150 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # SB10016088
- Zoro # G208363652
- UPC # 4549557053290
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 160 mm |
Width | 75 mm |
Ball Dia. | 150 mm |
Details
Item | Spherical Bushing |
Series | SB |
Static Load Capacity (N) | 6,620,000 |
Dynamic Load Capacity (N) | 1,100,000 |
Description
Spherical Bushing, , High Carbon Steel, Steel on Steel, Outer Ring Split Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A216)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZR07525-10-31-G)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- Iko Spherical Plain Bearings