Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE8G
Mfr # GE8G
Zoro # G508364182
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 8 mm
- Outside Dia. 19 mm
- Width 6 mm
- Ball Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE8G
- Zoro # G508364182
- UPC # 4549557029004
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Ball Dia. | 16 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 56,500 |
Dynamic Load Capacity (N) | 9410 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 35SS ANSI, 10 ft. (35SSRB)
- SENQCIA INSPIRE SERIES 10B Riveted Iso Bs RllrChn, SnglStrnd, 10Ft Bx, 5/8" Ptch, 10Brb, PK10 (10BRB)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (UCFL204-12)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- Iko Spherical Plain Bearings