Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE60EC2RS
Mfr # GE60EC2RS
Zoro # G108363936
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…EC
- Bore Dia. 60 mm
- Outside Dia. 90 mm
- Width 36 mm
- Ball Dia. 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE60EC2RS
- Zoro # G108363936
- UPC # 4549557029516
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 60 mm |
Outside Dia. | 90 mm |
Width | 36 mm |
Ball Dia. | 80 mm |
Details
Item | Spherical Bushing |
Series | GE…EC |
Static Load Capacity (N) | 706,000 |
Dynamic Load Capacity (N) | 282,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Maintenance Free Type, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 535-5M-25 (535-5M-25)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP2083W)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- SKF Spherical Plain Bearings (GE15C)
- Iko Plain Bearings