Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE45GS
Mfr # GE45GS
Zoro # G608364143
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 45 mm
- Outside Dia. 75 mm
- Width 28 mm
- Ball Dia. 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE45GS
- Zoro # G608364143
- UPC # 4549557029448
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 45 mm |
Outside Dia. | 75 mm |
Width | 28 mm |
Ball Dia. | 66 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Dynamic Load Capacity (N) | 181,000 |
Static Load Capacity (N) | 1,090,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Jaw Pusher (42VA49)
- FOSTER Plug, Push-On Hose Stem 1/4\u0022ID (51-3)
- INTERSTATE PNEUMATICS Air Compressor Rubber Foot, PK 4 (CFR7032)
- WESTWARD 1-1/2 In Needle Nozzle (13X060)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TRITAN Spherical Plain, 70mmBore, 105mmOD, Sealed (GE 70ES 2RS)
- Iko Spherical Plain Bearings