Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE40GS
Mfr # GE40GS
Zoro # G608364167
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 40 mm
- Outside Dia. 68 mm
- Width 25 mm
- Ball Dia. 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE40GS
- Zoro # G608364167
- UPC # 4549557029394
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 68 mm |
Width | 25 mm |
Ball Dia. | 60 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 883,000 |
Dynamic Load Capacity (N) | 147,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- D&D 982mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA982)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 6 In (QS 3/4 L 6)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- QA1 Plain Spherical Bearing (COM16SS)
- Iko Spherical Plain Bearings