Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE40ES2RS
Mfr # GE40ES2RS
Zoro # G108363974
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 40 mm
- Outside Dia. 62 mm
- Width 22 mm
- Ball Dia. 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE40ES2RS
- Zoro # G108363974
- UPC # 4549557029387
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 62 mm |
Width | 22 mm |
Ball Dia. | 53 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 686,000 |
Dynamic Load Capacity (N) | 114,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-CO Anti Seize, 10oz, Brush In Cap, Grey (8910)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.25 inch OD (2BK65H)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- Iko Plain Bearings