Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE35GS2RS
Mfr # GE35GS2RS
Zoro # G608364020
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 35 mm
- Outside Dia. 62 mm
- Width 22 mm
- Ball Dia. 53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE35GS2RS
- Zoro # G608364020
- UPC # 4549557029356
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 62 mm |
Width | 22 mm |
Ball Dia. | 53 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 686,000 |
Dynamic Load Capacity (N) | 114,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.59" ID NYLON SLEEVE-100' (NHS-159-100 FT)
- FERNCO FLEX DONUT 3""CI X 2"" (P33U-205)
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- Iko Spherical Plain Bearings