Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE30EC
Mfr # GE30EC
Zoro # G408363988
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…EC
- Bore Dia. 30 mm
- Outside Dia. 47 mm
- Width 18 mm
- Ball Dia. 40.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE30EC
- Zoro # G408363988
- UPC # 4549557029257
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 47 mm |
Width | 18 mm |
Ball Dia. | 40.7 mm |
Details
Item | Spherical Bushing |
Series | GE…EC |
Dynamic Load Capacity (N) | 71,800 |
Static Load Capacity (N) | 180,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Maintenance Free Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M30X2 (1A20DL12)
- SKF SKF 6203RS, Single Row Ball Bearings (6203RS)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2240 (RPF2240)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- Iko Spherical Plain Bearings