Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE300ES2RS
Mfr # GE300ES2RS
Zoro # G508363727
product price: $35,309.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$35,309.99
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 300 mm
- Outside Dia. 430 mm
- Width 120 mm
- Ball Dia. 375 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE300ES2RS
- Zoro # G508363727
- UPC # 4549557030130
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 300 mm |
Outside Dia. | 430 mm |
Width | 120 mm |
Ball Dia. | 375 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 4,410,000 |
Static Load Capacity (N) | 26,500,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- TOMPKINS Hydraulic Fitting-International08FP-18X1.5MM (7455-08-18)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- DAYTON 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (2L391)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Pilloball, Metric, #PB14 (PB14)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- Iko Spherical Plain Bearings