Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE280GS2RS
Mfr # GE280GS2RS
Zoro # G608363665
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$17,404.99
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 280 mm
- Outside Dia. 430 mm
- Width 120 mm
- Ball Dia. 375 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE280GS2RS
- Zoro # G608363665
- UPC # 4549557030116
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 280 mm |
Outside Dia. | 430 mm |
Width | 120 mm |
Ball Dia. | 375 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 26,500,000 |
Dynamic Load Capacity (N) | 4,410,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Z Swivel (13X062)
- MILTON V Style High Flow Coupler, 1/4" FNPT, PK10 (764)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X075KW)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- Iko Plain Bearings