Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE280ES2RS
Mfr # GE280ES2RS
Zoro # G908363709
product price: $21,872.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$21,872.99
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 280 mm
- Outside Dia. 400 mm
- Width 120 mm
- Ball Dia. 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE280ES2RS
- Zoro # G908363709
- UPC # 4549557030093
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 280 mm |
Outside Dia. | 400 mm |
Width | 120 mm |
Ball Dia. | 350 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 24,700,000 |
Dynamic Load Capacity (N) | 4,120,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RCMT-0602 C-2 Carbide Insert (6034-3012)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 134 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K354)
- TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- RBC Spherical Plain Bearing (B729LSSQ)
- Iko Plain Bearings