Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE280ES
Mfr # GE280ES
Zoro # G308363859
product price: $20,491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$20,491.99
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 280 mm
- Outside Dia. 400 mm
- Width 120 mm
- Ball Dia. 350 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE280ES
- Zoro # G308363859
- UPC # 4549557030086
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 280 mm |
Outside Dia. | 400 mm |
Width | 120 mm |
Ball Dia. | 350 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 4,120,000 |
Static Load Capacity (N) | 24,700,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Products Red ""N"" Tacky Multi-Purpose Grease 11 oz (11025)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X06)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- FESTO Push-In Fitting QS-G1/8-8 (QS-G1/8-8)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES)
- Iko Plain Bearings