Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE25ES2RS
Mfr # GE25ES2RS
Zoro # G808363656
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 25 mm
- Outside Dia. 42 mm
- Width 16 mm
- Ball Dia. 35.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE25ES2RS
- Zoro # G808363656
- UPC # 4549557029226
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 16 mm |
Ball Dia. | 35.5 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 334,000 |
Dynamic Load Capacity (N) | 55,700 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (304007TB)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,730 Nameplate RPM, 213T Frame (6K130)
- DYNABRADE Arbor Press Ram, 96230 (96230)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- Iko Plain Bearings