Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE25ES
Mfr # GE25ES
Zoro # G708364111
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 25 mm
- Outside Dia. 42 mm
- Width 16 mm
- Ball Dia. 35.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE25ES
- Zoro # G708364111
- UPC # 4549557029219
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 16 mm |
Ball Dia. | 35.5 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 55,700 |
Static Load Capacity (N) | 334,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Spirit Muffler Assembly (69272)
- CAMOZZI Polyurethane Tubing#Blue, , 6MM OD X 4MM Id, 100' Roll (1422-6MM-BL)
- TRICO High Viscosity Filter Cart (36970)
- SMC Valve, 5Body Prt, 2 Pstn, 110 VAC, 1/8" Port (SY5120-3DZ-01T)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- TRITAN Spherical Plain Bearing, 35.5 mm Ball Dia (GE 25ES 2RS)
- Iko Plain Bearings