Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE25EC
Mfr # GE25EC
Zoro # G708363916
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…EC
- Bore Dia. 25 mm
- Outside Dia. 42 mm
- Width 16 mm
- Ball Dia. 35.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE25EC
- Zoro # G708363916
- UPC # 4549557029202
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 25 mm |
Outside Dia. | 42 mm |
Width | 16 mm |
Ball Dia. | 35.5 mm |
Details
Item | Spherical Bushing |
Series | GE…EC |
Dynamic Load Capacity (N) | 55,700 |
Static Load Capacity (N) | 139,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Maintenance Free Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x7/8)
- SPEEDAIRE Air Cylinder, 6 in Bore, 8 in Stroke, NFPA Double Acting (2W491)
- DAYTON Motor, 1hp, D/D Blower (3LU90)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- SKF SKF-GE120ES, Spherical Plain Brgs, GE120ES (GE120ES)
- Iko Spherical Plain Bearings