Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE240GS2RS
Mfr # GE240GS2RS
Zoro # G608363726
product price: $11,696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$11,696.99
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 240 mm
- Outside Dia. 370 mm
- Width 110 mm
- Ball Dia. 325 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE240GS2RS
- Zoro # G608363726
- UPC # 4549557030048
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 240 mm |
Outside Dia. | 370 mm |
Width | 110 mm |
Ball Dia. | 325 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 21,000,000 |
Dynamic Load Capacity (N) | 3,510,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-51)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- SKF SKF-GE15ES, Spherical Plain Brgs, GE15ES (GE15ES)
- Iko Spherical Plain Bearings