Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE240ES2RS
Mfr # GE240ES2RS
Zoro # G208364147
product price: $10,824.99
/ea
Free Shipping & Returns
$10,824.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 240 mm
- Outside Dia. 340 mm
- Width 100 mm
- Ball Dia. 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE240ES2RS
- Zoro # G208364147
- UPC # 4549557030024
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 240 mm |
Outside Dia. | 340 mm |
Width | 100 mm |
Ball Dia. | 300 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 2,940,000 |
Static Load Capacity (N) | 17,700,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-3/8 (U-3/8)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD (1VP4012)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558T)
- TIMKEN TIM-354B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 354B (354B)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- RBC Spherical Plain Bearings (B16-L)
- Iko Plain Bearings