Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE220GS2RS
Mfr # GE220GS2RS
Zoro # G508364168
Free Shipping & Returns
$10,399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 220 mm
- Outside Dia. 340 mm
- Width 100 mm
- Ball Dia. 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE220GS2RS
- Zoro # G508364168
- UPC # 4549557030000
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 220 mm |
Outside Dia. | 340 mm |
Width | 100 mm |
Ball Dia. | 300 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 17,700,000 |
Dynamic Load Capacity (N) | 2,940,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- SMC Male Branch Tee, 5/32 in., TubexMNPT (KQ2T03-35AS)
- MBL V BELT 1/2"" X 47"" (4LK470A)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- TORRINGTON Thrust Ball And Roller Bearings, Spherical Plain Bearing Radial (25SF40TT)
- Iko Plain Bearings