Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE220ES2RS
Mfr # GE220ES2RS
Zoro # G908364157
product price: $5,883.99
/ea
Free Shipping & Returns
$5,883.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 220 mm
- Outside Dia. 320 mm
- Width 100 mm
- Ball Dia. 275 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE220ES2RS
- Zoro # G908364157
- UPC # 4549557029981
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 220 mm |
Outside Dia. | 320 mm |
Width | 100 mm |
Ball Dia. | 275 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 16,200,000 |
Dynamic Load Capacity (N) | 2,700,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-104 RESALE (123339 INS-SC-104)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SS-120-A)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- TRITAN Spherical Plain, 25mm Bore, 62mm OD (GX 25F)
- Iko Plain Bearings