Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE20ES
Mfr # GE20ES
Zoro # G808363977
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 20 mm
- Outside Dia. 35 mm
- Width 12 mm
- Ball Dia. 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE20ES
- Zoro # G808363977
- UPC # 4549557029165
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 35 mm |
Width | 12 mm |
Ball Dia. | 29 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 34,100 |
Static Load Capacity (N) | 205,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-118 Set Screw Collar (C-118)
- ALEMITE Extension, 1/8"-27NPTF x 1/8"-27NPTF (F) (A43761)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-02)
- GLOBAL G2SC-187-SS Two-Piece Clamping Collar (G2SC-187-SS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- Iko Spherical Plain Bearings