Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE20EC
Mfr # GE20EC
Zoro # G408363919
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…EC
- Bore Dia. 20 mm
- Outside Dia. 35 mm
- Width 12 mm
- Ball Dia. 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE20EC
- Zoro # G408363919
- UPC # 4549557029158
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 35 mm |
Width | 12 mm |
Ball Dia. | 29 mm |
Details
Item | Spherical Bushing |
Series | GE…EC |
Dynamic Load Capacity (N) | 34,100 |
Static Load Capacity (N) | 85,300 |
Description
Spherical Bushing, Metric, High Carbon Steel, Maintenance Free Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Magnetic Pickups, 3/8" Threaded (MP37TA00)
- ENERPAC Screw, A8076048 (A8076048)
- BANDO 673 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX265)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- TRITAN Spherical Plain, 35mm Bore, Sealed (GE 35ES 2RS)
- Iko Plain Bearings