Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE200GS
Mfr # GE200GS
Zoro # G208363669
product price: $6,316.99
/ea
Free Shipping & Returns
$6,316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 200 mm
- Outside Dia. 320 mm
- Width 100 mm
- Ball Dia. 275 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE200GS
- Zoro # G208363669
- UPC # 4549557029950
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 320 mm |
Width | 100 mm |
Ball Dia. | 275 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Dynamic Load Capacity (N) | 2,700,000 |
Static Load Capacity (N) | 16,200,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MP-N-450)
- DAYTON AC Gearmotor, 11.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE41)
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, 791CFM (ABPK-1100)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- Iko Spherical Plain Bearings