Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE200ES2RS
Mfr # GE200ES2RS
Zoro # G308364184
product price: $4,530.99
/ea
Free Shipping & Returns
$4,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 200 mm
- Outside Dia. 290 mm
- Width 100 mm
- Ball Dia. 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE200ES2RS
- Zoro # G308364184
- UPC # 4549557029943
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 290 mm |
Width | 100 mm |
Ball Dia. | 250 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 2,450,000 |
Static Load Capacity (N) | 14,700,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- COXREELS Swivel, Brass 3/8In NPT Inlet (1935)
- FESTO Pressure Regulator LR-3/8-D-7-MINI-NPT (LR-3/8-D-7-MINI-NPT)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- SKF Spherical Plain Bearings (GE15C)
- Iko Spherical Plain Bearings