Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE200ES
Mfr # GE200ES
Zoro # G108363745
product price: $4,272.99
/ea
Free Shipping & Returns
$4,272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 200 mm
- Outside Dia. 290 mm
- Width 100 mm
- Ball Dia. 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE200ES
- Zoro # G108363745
- UPC # 4549557029936
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 200 mm |
Outside Dia. | 290 mm |
Width | 100 mm |
Ball Dia. | 250 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 2,450,000 |
Static Load Capacity (N) | 14,700,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 90 Deg., M8x1mm Thread Size, PK10 (52NZ51)
- MAXIM Hyd Cylinder, 2 In Bore, 16 In Stroke (288-313)
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 73 lb. (L1050 ZZ SRL)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- Iko Plain Bearings