Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE180ES
Mfr # GE180ES
Zoro # G108363691
product price: $3,081.99
/ea
Free Shipping & Returns
$3,081.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 180 mm
- Outside Dia. 260 mm
- Width 80 mm
- Ball Dia. 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE180ES
- Zoro # G108363691
- UPC # 4549557029899
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 180 mm |
Outside Dia. | 260 mm |
Width | 80 mm |
Ball Dia. | 225 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 10,600,000 |
Dynamic Load Capacity (N) | 1,770,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male O-Ring Boss X 1/2" Female Pipe, Straight (6405-06-08-O)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566274, Pressure Line, 1 micron, Outside-In (MF0059506)
- REELCRAFT Hand Crank Hose Reel, 3/8 x 100ft. (CU6100LN)
- BOSTON GEAR Coupling, Bronze Insert (XFCBB30)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- Iko Spherical Plain Bearings