Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE17GS2RS
Mfr # GE17GS2RS
Zoro # G008364149
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 17 mm
- Outside Dia. 35 mm
- Width 12 mm
- Ball Dia. 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE17GS2RS
- Zoro # G008364149
- UPC # 4549557029141
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 35 mm |
Width | 12 mm |
Ball Dia. | 29 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Dynamic Load Capacity (N) | 34,100 |
Static Load Capacity (N) | 205,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Y Frame (048S17D2059)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6400FDS16H, Return Line, 10 micron (ZX-HC6400FDS16H)
- INGERSOLL-RAND Anvil Spring (NS11-27)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- QA1 Plain Spherical Bearing (COM16SS)
- Iko Spherical Plain Bearings