Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE17ES
Mfr # GE17ES
Zoro # G408363643
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 17 mm
- Outside Dia. 30 mm
- Width 10 mm
- Ball Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE17ES
- Zoro # G408363643
- UPC # 4549557029110
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 30 mm |
Width | 10 mm |
Ball Dia. | 25 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 24,500 |
Static Load Capacity (N) | 147,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- AIGNEP USA Universal Flow Control, 1/4 x 1/8 In (88953-04-02)
- CHICAGO PNEUMATIC Tune Up Kit (2050562663)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- RBC Spherical Plain Bearing (B20LSS)
- Iko Spherical Plain Bearings