Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE160GS
Mfr # GE160GS
Zoro # G308363637
product price: $3,305.99
/ea
Free Shipping & Returns
$3,305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 160 mm
- Outside Dia. 260 mm
- Width 80 mm
- Ball Dia. 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE160GS
- Zoro # G308363637
- UPC # 4549557029875
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 160 mm |
Outside Dia. | 260 mm |
Width | 80 mm |
Ball Dia. | 225 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 10,600,000 |
Dynamic Load Capacity (N) | 1,770,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- SMC Guided Cylinder, 50mm Bore, 100mm Stroke (MGPS50-100)
- SMITH BEARING Cam Follower, Stud, 5660lb., Double Row (DCR-1-1/2)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- SKF Spherical Plain Bearings (GEZ108ES)
- Iko Spherical Plain Bearings