Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE15GS2RS
Mfr # GE15GS2RS
Zoro # G808364141
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 15 mm
- Outside Dia. 30 mm
- Width 10 mm
- Ball Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE15GS2RS
- Zoro # G808364141
- UPC # 4549557029097
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 30 mm |
Width | 10 mm |
Ball Dia. | 25 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 147,000 |
Dynamic Load Capacity (N) | 24,500 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005ZE)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- ESTWING E38100PVCR 3/8" x 100' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fi (E38100PVCR)
- CARLISLE BP38 Super Blue Ribbon V-Belt (BP38)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- TORRINGTON Thrust Ball And Roller Bearings, Spherical Plain Bearing Radial (25SF40TT)
- Iko Plain Bearings