Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE15GS
Mfr # GE15GS
Zoro # G308363705
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 15 mm
- Outside Dia. 30 mm
- Width 10 mm
- Ball Dia. 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE15GS
- Zoro # G308363705
- UPC # 4549557029080
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 30 mm |
Width | 10 mm |
Ball Dia. | 25 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Dynamic Load Capacity (N) | 24,500 |
Static Load Capacity (N) | 147,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE Lubricant/Penetrant, Aerosol Can, 2.5 Oz (120077)
- PROLUBE Narrow Needle Nose Adaptor, 1-1/2" (44920)
- GLOBAL GSC-056-SS Set Screw Collar (GSC-056-SS)
- MARS Oval Run Capacitor, 15Mfd, 440V, Ms12934 (12934)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- RBC Spherical Plain Bearings (B16-L)
- Iko Spherical Plain Bearings