Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE15ES
Mfr # GE15ES
Zoro # G408363698
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 15 mm
- Outside Dia. 26 mm
- Width 9 mm
- Ball Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE15ES
- Zoro # G408363698
- UPC # 4549557029066
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 26 mm |
Width | 9 mm |
Ball Dia. | 22 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 117,000 |
Dynamic Load Capacity (N) | 19,400 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1162mm LP (XPZ1162)
- BOSTON Easy Couple Hose, 50 ft.L, 5/8in ID, 250psi (H20110BK)
- SKF SKF-2208 2RS1TN9, Self Aligning Ball Brgs, 2208 2RS1TN9 (2208 2RS1TN9)
- COXREELS Sliding Hose Guide, Top, 4-way, 17 5/8 in (15734-24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- SKF Spherical Plain Brgs, #GE80ES (GE80ES)
- Iko Spherical Plain Bearings