Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE15EC
Mfr # GE15EC
Zoro # G708363923
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…EC
- Bore Dia. 15 mm
- Outside Dia. 26 mm
- Width 9 mm
- Ball Dia. 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE15EC
- Zoro # G708363923
- UPC # 4549557029059
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 15 mm |
Outside Dia. | 26 mm |
Width | 9 mm |
Ball Dia. | 22 mm |
Details
Item | Spherical Bushing |
Series | GE…EC |
Static Load Capacity (N) | 48,500 |
Dynamic Load Capacity (N) | 19,400 |
Description
Spherical Bushing, Metric, High Carbon Steel, Maintenance Free Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9H, Hytrel (9H)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- TRITAN Min Ball Bearing, PS, 1.5In Bore Dia (R24 2RS PRX)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-75-31)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- BAILEY Spherical Plain Bearing 1-3/4 Id, 2-13/16 Od, 1-5/16 Outer Width, 158928 (158928)
- Iko Plain Bearings