Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE140GS2RS
Mfr # GE140GS2RS
Zoro # G608364129
product price: $2,853.99
/ea
Free Shipping & Returns
$2,853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 140 mm
- Outside Dia. 230 mm
- Width 80 mm
- Ball Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE140GS2RS
- Zoro # G608364129
- UPC # 4549557029844
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 230 mm |
Width | 80 mm |
Ball Dia. | 200 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Dynamic Load Capacity (N) | 1,570,000 |
Static Load Capacity (N) | 9,410,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- MTD Belt-Flat (GW-97075)
- ZORO SELECT FHP Sheave, AK84-QT (AK84)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Pilloball, Metric, #PB10 (PB10)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 208ES)
- Iko Plain Bearings