Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE140GS
Mfr # GE140GS
Zoro # G308363743
product price: $2,787.99
/ea
Free Shipping & Returns
$2,787.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 140 mm
- Outside Dia. 230 mm
- Width 80 mm
- Ball Dia. 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE140GS
- Zoro # G308363743
- UPC # 4549557029837
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 230 mm |
Width | 80 mm |
Ball Dia. | 200 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 9,410,000 |
Dynamic Load Capacity (N) | 1,570,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- ZORO SELECT Corrosion Inhibiting VCI Tube, 8 in W (VTT00021)
- CORNWELL TOOLS Forward Button (RS223848)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (B-88)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- SEALMASTER Plain Spherical Bearing, BH 20LS (BH 20LS)
- Iko Spherical Plain Bearings