Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE140ES2RS
Mfr # GE140ES2RS
Zoro # G008364170
product price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 140 mm
- Outside Dia. 210 mm
- Width 70 mm
- Ball Dia. 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE140ES2RS
- Zoro # G008364170
- UPC # 4549557029820
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 210 mm |
Width | 70 mm |
Ball Dia. | 180 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 7,410,000 |
Dynamic Load Capacity (N) | 1,240,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 2 (CB324016)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- ACCU-LUBE Specialty Fluid, 8 oz, Jar (79030)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- Iko Plain Bearings