Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE140ES
Mfr # GE140ES
Zoro # G908363877
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 140 mm
- Outside Dia. 210 mm
- Width 70 mm
- Ball Dia. 180 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE140ES
- Zoro # G908363877
- UPC # 4549557029813
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 140 mm |
Outside Dia. | 210 mm |
Width | 70 mm |
Ball Dia. | 180 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 1,240,000 |
Static Load Capacity (N) | 7,410,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed Fitting CN-M3-PK-3 (CN-M3-PK-3)
- NORD NEMA C-face Motor, 1.0 HP (SK80LP/4-56C CUS TW)
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 710mm (SPZ710)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- Iko Spherical Plain Bearings