Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE12E
Mfr # GE12E
Zoro # G308363873
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Width 7 mm
- Ball Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE12E
- Zoro # G308363873
- UPC # 4549557029035
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Width | 7 mm |
Ball Dia. | 18 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 12,400 |
Static Load Capacity (N) | 74,100 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 83" Outside Length, 1/2" Top Width, 1 Ribs (A81/4L830)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- AFTERMARKET 10505M30 DAndD Powerdrive 5M Single Replacement Timing Belt (1050-5M-30-DD)
- LINCOLN Grease Fitting Tool (G904)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- TRITAN Spherical Plain Bearing, Inch, Commercial Series, 1-in. Bore, 1.75-in. OD, 0.797-in. Outer Ring W (COM 16T)
- Iko Plain Bearings