Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE120ES
Mfr # GE120ES
Zoro # G908363839
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 120 mm
- Outside Dia. 180 mm
- Width 70 mm
- Ball Dia. 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iko
- MFR # GE120ES
- Zoro # G908363839
- UPC # 4549557029776
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 120 mm |
Outside Dia. | 180 mm |
Width | 70 mm |
Ball Dia. | 160 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Static Load Capacity (N) | 6,590,000 |
Dynamic Load Capacity (N) | 1,100,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (GGS_53456)
- TRICO Pump, Lubrication (PM-1000-08)
- BSC PREFERRED Timing Belt - H, 0.75 x 35in PL, T70 (350H075)
- FAG BEARINGS FAG-6200Z, Deep Groove BBear, Single Row 90Mm, 6200Z (6200Z)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- BAILEY Spherical Plain Bearing 1-1/4 Id, 2 Od, 15/16 Outer Width, 158920 (158920)
- Iko Spherical Plain Bearings