Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE110GS2RS
Mfr # GE110GS2RS
Zoro # G208364161
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…GS / G
- Bore Dia. 110 mm
- Outside Dia. 180 mm
- Width 70 mm
- Ball Dia. 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE110GS2RS
- Zoro # G208364161
- UPC # 4549557029769
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 180 mm |
Width | 70 mm |
Ball Dia. | 160 mm |
Details
Item | Spherical Bushing |
Series | GE…GS / G |
Static Load Capacity (N) | 6,590,000 |
Dynamic Load Capacity (N) | 1,100,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE ACCU-Lin K 1PC/25ft ACCULin K (B-LINK-25)
- ADVANCED TECHNOLOGY PRODUCTS Spiral Hose, Nylon, 1/2" x 25', Yellow, No Fittings (NS-12-25-Y)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Spherical Bushing, Inch, #SBB10 (SBB10)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Pilloball, Metric, #PB10 (PB10)
- TRITAN Spherical Plain Bearing, 22 mm Ball Dia. (GE 15ES)
- Iko Spherical Plain Bearings