Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE110ES2RS
Mfr # GE110ES2RS
Zoro # G308364160
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 110 mm
- Outside Dia. 160 mm
- Width 55 mm
- Ball Dia. 140 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE110ES2RS
- Zoro # G308364160
- UPC # 4549557029745
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 110 mm |
Outside Dia. | 160 mm |
Width | 55 mm |
Ball Dia. | 140 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 755,000 |
Static Load Capacity (N) | 4,530,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- IKO Metric - Iso Standard, GE50ES2RS (GE50ES2RS)
- IKO Spherical Bushing, Metric - ISO Standard, #GE40ES2RS (GE40ES2RS)
- IKO Spherical Bushing, Inch, #SBB22 (SBB22)
- SKF SKF-GEZ008ES, Spherical Plain Brgs, GEZ008ES (GEZ008ES)
- Iko Plain Bearings