Shop All Spherical Plain Bearings
Iko
Spherical Bushing, Metric - ISO Standard, #GE100ES2RS
Mfr # GE100ES2RS
Zoro # G008364163
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GE…ES / E
- Bore Dia. 100 mm
- Outside Dia. 150 mm
- Width 55 mm
- Ball Dia. 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iko
- MFR # GE100ES2RS
- Zoro # G008364163
- UPC # 4549557029707
- Country of Origin Japan
- Category Spherical Plain Bearings
Dimensions
Bore Dia. | 100 mm |
Outside Dia. | 150 mm |
Width | 55 mm |
Ball Dia. | 130 mm |
Details
Item | Spherical Bushing |
Series | GE…ES / E |
Dynamic Load Capacity (N) | 701,000 |
Static Load Capacity (N) | 4,210,000 |
Description
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, With Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS 30mm x 72mm x 19mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6306-ZZ BERLISS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- TRICO Oil Filter Cart, 10 Microns (36973)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- IKO Pilloball, Metric, #PB14 (PB14)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15EC (GE15EC)
- IKO Pilloball, Metric, #PB10 (PB10)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- SKF Spherical Plain Brgs, #SA12C (SA12C)
- Iko Spherical Plain Bearings